Buy more than* S$200* and get FREE SHIPPING

  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-04V

Item.#
00357954
Mfr.#
XARP-04V
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
12.3
Number of Poles
4
Color
Natural(White)
Specification
RoHS compliant
Dimensions A (mm)
7.5
Type
Retainer
Material
Nylon 66 UL94V-0