Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-05V

Item.#
00357963
Mfr.#
XARP-05V
Package Qty.
1Pack(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
10.0
Type
Retainer
Material
Nylon 66 UL94V-0
Specification
RoHS compliant
Number of Poles
5
Color
Natural(White)
Dimensions B (mm)
14.8