Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-06V

Item.#
00357972
Mfr.#
XARP-06V
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
17.3
Number of Poles
6
Color
Natural(White)
Specification
RoHS compliant
Dimensions A (mm)
12.5
Type
Retainer
Material
Nylon 66 UL94V-0