Buy more than* S$200* and get FREE SHIPPING

  • XA connector base attaching pin

XA connector base attaching pin B11B-XASK-1(LF)(SN)

5.00 (1)
Item.#
00358094
Mfr.#
B11B-XASK-1(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Dimensions A (mm)
25.0
Color
Natural(Ivory)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
30
Number of Poles
11
Material
Glass-filled nylon 66 UL94V-0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection with board
5
From Japan
On 2016-10-18 16:48:30
The contact state was also good, the connector was difficult to come out, and it was able to join securely.
This review is about item#34953877.