Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • XA connector base attaching pin

XA connector base attaching pin S14B-XASK-1(LF)(SN)

5.00 (1)
Item.#
00358137
Mfr.#
S14B-XASK-1(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Dimensions A (mm)
32.5
Color
Natural(Ivory)
Material
Glass-filled nylon 66 UL94V-0
Dimensions B (mm)
37.5
Number of Poles
14
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection with board
5
From Japan
On 2016-10-18 16:48:30
The contact state was also good, the connector was difficult to come out, and it was able to join securely.
This review is about item#34953877.