Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP306D1

by NTN
5.00 (1)
Item.#
00359344
Mfr.#
UCP306D1
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
18
Dimensions J (mm)
140
Dimensions N (mm)
17
Dimensions B (mm)
43
Dimension S (mm)
17
Dimensions A (mm)
50
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
54
Standard Dynamic Load Rating (kN)
26.7
Standard static Load Rating (kN)
15
Dimension H (mm)
50
Dimensions L (mm)
180
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For heavy duty use
Grease Filler Nipple
With a grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
30
TRUSCO Part Number
214-0888
Dimensions N1(mm)
20
Dimensions H2(mm)
95
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.