Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP307D1

by NTN
5.00 (1)
Item.#
00359371
Mfr.#
UCP307D1
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
48
Dimension S (mm)
19
Dimensions A (mm)
56
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
60
Standard Dynamic Load Rating (kN)
33.5
Standard static Load Rating (kN)
19.1
Dimension H (mm)
56
Dimensions L (mm)
210
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For heavy duty use
Grease Filler Nipple
With a grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
35
TRUSCO Part Number
214-0896
Dimensions N1(mm)
25
Dimensions H2(mm)
106
Dimensions H1 (mm)
20
Dimensions J (mm)
160
Dimensions N (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.