Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP308D1

by NTN
5.00 (1)
Item.#
00359405
Mfr.#
UCP308D1
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
27
Dimensions H2(mm)
116
Dimensions H1 (mm)
22
Dimensions J (mm)
170
Dimensions N (mm)
17
Dimensions B (mm)
52
Dimension S (mm)
19
Dimensions A (mm)
60
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
60
2014 TRUSCO Published Page
1-1561
Standard static Load Rating (kN)
24
Dimension H (mm)
60
Dimensions L (mm)
220
Shaft Hole Classification
Cylindrical bore shape
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
With grease nipple
Shape
Pillow-shaped unit
Shaft Diameter (phi mm)
40
TRUSCO Part Number
214-0900
Standard Dynamic Load Rating (kN)
40.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.