Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP309D1

by NTN
5.00 (1)
Item.#
00359432
Mfr.#
UCP309D1
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
57
Dimension S (mm)
22
Dimensions A (mm)
67
Shaft Diameter (phi mm)
45
TRUSCO Part Number
214-0918
Standard Dynamic Load Rating (kN)
53.0
Standard static Load Rating (kN)
32
Dimension H (mm)
67
Dimensions L (mm)
245
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimension L1 (mm)
65
2014 TRUSCO Published Page
1-1561
Dimensions N1(mm)
30
Dimensions H2(mm)
129
Dimensions H1 (mm)
24
Dimensions J (mm)
190
Dimensions N (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.