Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP310D1

by NTN
5.00 (1)
Item.#
00359466
Mfr.#
UCP310D1
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
62
Standard static Load Rating (kN)
38.5
Dimension H (mm)
75
Dimensions L (mm)
275
Shaft Hole Classification
Cylindricalbore
Cover
Nocover
Load Classification
Heavy duty
Grease Filler Nipple
Greasenipple
Shape
Pillow unit
Shaft Diameter (phi mm)
50
TRUSCO Part Number
214-0942
Dimensions N1(mm)
35
Dimensions H2(mm)
143
Dimensions H1 (mm)
27
Dimensions J (mm)
212
Dimensions N (mm)
20
Dimensions B (mm)
61
Dimension S (mm)
22
Dimensions A (mm)
75
Mounting Bolt Nominal Designation
M16
Dimension L1 (mm)
75
2014 TRUSCO Published Page
1-1561
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.