Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP311D1

by NTN
5.00 (1)
Item.#
00359493
Mfr.#
UCP311D1
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
80
Shaft Diameter (phi mm)
55
TRUSCO Part Number
214-0951
Standard Dynamic Load Rating (kN)
71.5
Standard static Load Rating (kN)
45
Dimension H (mm)
80
Dimensions L (mm)
310
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimension L1 (mm)
85
2014 TRUSCO Published Page
1-1561
Dimensions N1(mm)
38
Dimensions H2(mm)
154
Dimensions H1 (mm)
30
Dimensions J (mm)
236
Dimensions N (mm)
20
Dimensions B (mm)
66
Dimension S (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine part
5
From Japan
On 2016-04-24 11:22:43
Since the tea processing machinery, such as consumables can be purchased at low cost, but they all satisfy the customer.
This review is about item#00359466.