Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP312D1

by NTN
5.00 (1)
Item.#
00359527
Mfr.#
UCP312D1
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimension S (mm)
26
Dimensions A (mm)
85
Shaft Diameter (phi mm)
60
TRUSCO Part Number
214-0969
Standard Dynamic Load Rating (kN)
82.0
Standard static Load Rating (kN)
52
Dimension H (mm)
85
Dimensions L (mm)
330
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M20
Dimension L1 (mm)
95
2014 TRUSCO Published Page
1-1561
Dimensions N1(mm)
38
Dimensions H2(mm)
165
Dimensions H1 (mm)
32
Dimensions J (mm)
250
Dimensions N (mm)
25
Dimensions B (mm)
71
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.