Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP313D1

by NTN
5.00 (1)
Item.#
00359554
Mfr.#
UCP313D1
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
38
Dimensions H2(mm)
176
Dimensions H1 (mm)
33
Dimensions J (mm)
260
Dimensions N (mm)
25
Dimensions B (mm)
75
Dimension S (mm)
30
Dimensions A (mm)
90
Mounting Bolt Nominal Designation
M20
Dimension L1 (mm)
105
2014 TRUSCO Published Page
1-1561
Standard static Load Rating (kN)
60
Dimension H (mm)
90
Dimensions L (mm)
340
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For heavy loads
Grease Filler Nipple
With grease nipple
Shape
Pillow block unit
Shaft Diameter (phi mm)
65
TRUSCO Part Number
214-0993
Standard Dynamic Load Rating (kN)
92.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.