Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP314D1

by NTN
5.00 (1)
Item.#
00359581
Mfr.#
UCP314D1
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
40
Dimensions H2(mm)
187
Dimensions H1 (mm)
35
Dimensions J (mm)
280
Dimensions N (mm)
27
Dimensions B (mm)
78
Dimension S (mm)
33
Dimensions A (mm)
90
Shaft Diameter (phi mm)
70
TRUSCO Part Number
214-1001
Standard Dynamic Load Rating (kN)
104
Standard static Load Rating (kN)
68
Dimension H (mm)
95
Dimensions L (mm)
360
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M22
Dimension L1 (mm)
105
2014 TRUSCO Published Page
1-1561
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.