Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP315D1

by NTN
5.00 (1)
Item.#
00359615
Mfr.#
UCP315D1
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
113
Standard static Load Rating (kN)
77
Dimension H (mm)
100
Dimensions L (mm)
380
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M22
Dimension L1 (mm)
110
2014 TRUSCO Published Page
1-1561
Dimensions N1(mm)
40
Dimensions H2(mm)
198
Dimensions H1 (mm)
35
Dimensions J (mm)
290
Dimensions N (mm)
27
Dimensions B (mm)
82
Dimension S (mm)
32
Dimensions A (mm)
100
Shaft Diameter (phi mm)
75
TRUSCO Part Number
214-1043
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.