Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP318D1

by NTN
5.00 (1)
Item.#
00359703
Mfr.#
UCP318D1
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
33
Dimensions B (mm)
86
Dimension S (mm)
40
Dimensions A (mm)
110
Shaft Diameter (phi mm)
90
Standard Dynamic Load Rating (kN)
143
Standard static Load Rating (kN)
107
Dimension H (mm)
118
Dimensions L (mm)
430
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M27
Dimension L1 (mm)
120
Dimensions N1(mm)
45
Dimensions H2(mm)
235
Dimensions H1 (mm)
45
Dimensions J (mm)
330
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.