Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP319D1

by NTN
5.00 (1)
Item.#
00359737
Mfr.#
UCP319D1
Package Qty.
1PC
Ship pack of
1
479.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
470
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M30
Dimension L1 (mm)
125
Dimensions N1(mm)
50
Dimensions H2(mm)
250
Dimensions H1 (mm)
45
Dimensions J (mm)
360
Dimensions N (mm)
36
Dimensions B (mm)
103
Dimension S (mm)
41
Dimensions A (mm)
120
Shaft Diameter (phi mm)
95
Standard Dynamic Load Rating (kN)
153
Standard static Load Rating (kN)
119
Dimension H (mm)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.