Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block
  • Bearing Unit Lubricated Cast Iron Pillow Block

Bearing Unit Lubricated Cast Iron Pillow Block UCP320D1

by NTN
5.00 (1)
Item.#
00359764
Mfr.#
UCP320D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
539.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
130
Dimensions N1(mm)
50
Dimensions H2(mm)
275
Dimensions H1 (mm)
50
Dimensions J (mm)
380
Dimensions N (mm)
36
Dimensions B (mm)
108
Dimension S (mm)
42
Dimensions A (mm)
120
Standard Dynamic Load Rating (kN)
173
Standard static Load Rating (kN)
141
Dimension H (mm)
140
Dimensions L (mm)
490
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Heavy duty
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine part
5
From Japan
On 2016-04-24 11:22:43
Since the tea processing machinery, such as consumables can be purchased at low cost, but they all satisfy the customer.
This review is about item#00359466.