Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP202

by NTN
Item.#
00362652
Mfr.#
UCHP202
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
70
Dimensions L (mm)
127
Weight (kg)
1 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimensions A (mm)
40
Shaft Diameter (phi mm)
15
Dimensions N1(mm)
19
Dimensions H2(mm)
101
Dimensions H1 (mm)
13
Dimensions J (mm)
95
Dimensions N (mm)
13
Designation Number of the Bearing Housing
HP204
Dimensions B (mm)
31
Dimension S (mm)
12.7