Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP203

by NTN
Item.#
00362704
Mfr.#
UCHP203
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
70
Dimensions L (mm)
127
Weight (kg)
1 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Dimensions N1(mm)
19
Dimensions H2(mm)
101
Dimensions H1 (mm)
13
Dimensions J (mm)
95
Dimensions N (mm)
13
Designation Number of the Bearing Housing
HP204
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
40
Shaft Diameter (phi mm)
17