Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP204

by NTN
Item.#
00362731
Mfr.#
UCHP204
Package Qty.
1PC
Ship pack of
1
24.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
70
Dimensions L (mm)
127
Weight (kg)
1 (reference)
Shaft Hole Classification
Cylindrical bore shape
Cover
No cover
Load Classification
For light load
Grease Filler Nipple
Grease nipple Mu
Shape
Pillow-shaped unit
Shaft Diameter (phi mm)
20
Dimensions N1(mm)
19
Dimensions H2(mm)
101
Dimensions H1 (mm)
13
Dimensions J (mm)
95
Dimensions N (mm)
13
Designation Number of the Bearing Housing
HP204
Dimensions B (mm)
31
Dimension S (mm)
12.7