Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP205

by NTN
Item.#
00362783
Mfr.#
UCHP205
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
105
Dimensions N (mm)
13
Designation Number of the Bearing Housing
HP205
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
50
Shaft Diameter (phi mm)
25
Dimensions N1(mm)
19
Dimensions H2(mm)
114
Dimensions H1 (mm)
13
Weight (kg)
1.2 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension H (mm)
80
Dimensions L (mm)
142