Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP206

by NTN
Item.#
00362853
Mfr.#
UCHP206
Package Qty.
1PC
Ship pack of
1
39.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
15.9
Dimensions A (mm)
50
Shaft Diameter (phi mm)
30
Dimensions N1(mm)
21
Dimensions H2(mm)
130
Dimensions H1 (mm)
16
Dimensions J (mm)
120
Dimensions N (mm)
17
Designation Number of the Bearing Housing
HP206
Dimensions B (mm)
38.1
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
90
Dimensions L (mm)
165
Weight (kg)
1.8 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load