Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP207

by NTN
Item.#
00362905
Mfr.#
UCHP207
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
95
Dimensions L (mm)
166
Weight (kg)
2.4 (Reference)
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Shape
Pillow unit
Shaft Diameter (phi mm)
35
Dimensions N1(mm)
21
Dimensions H2(mm)
140
Dimensions H1 (mm)
18
Dimensions J (mm)
127
Dimensions N (mm)
17
Designation Number of the Bearing Housing
HP207
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
60
Mounting Bolt Nominal Designation
M14