Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP208

by NTN
Item.#
00362975
Mfr.#
UCHP208
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
70
Shaft Diameter (phi mm)
40
Dimensions N1(mm)
21
Dimensions H2(mm)
150
Dimensions H1 (mm)
20
Dimensions J (mm)
136
Dimensions N (mm)
17
Designation Number of the Bearing Housing
HP208
Dimensions B (mm)
49.2
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
100
Dimensions L (mm)
184
Weight (kg)
3.4 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple