Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP209

by NTN
Item.#
00363027
Mfr.#
UCHP209
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
45
Dimensions N1(mm)
22
Dimensions H2(mm)
158
Dimensions H1 (mm)
20
Dimensions J (mm)
146
Dimensions N (mm)
17
Designation Number of the Bearing Housing
HP209
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
70
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimension H (mm)
105
Dimensions L (mm)
190
Weight (kg)
3.7 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M14