Buy more than* S$200* and get FREE SHIPPING

  • Digital Pressure Gauge

Digital Pressure Gauge BN-PGD60PL-F1

4.00 (1)
Item.#
00363055
Mfr.#
BN-PGD60PL-F1
Package Qty.
1PC
Ship pack of
1
41.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Light
Yes
Display Pressure Range (MPa)
-0.1-1.0
Battery Life
Estimated 1 year (5 times / per day)
Sampling
2Hz (2 times / sec)
Measurement Indication Time
Between 60sec press the Set button
Pricision
[Display] + / over 2% FS + / over 1digit less (ambient temperature of 25 + / over 3 degC at the time)
Protection Structure
IP65 (This is the grade at the time of inserting the air tube to the atmosphere release port.)
Weight (g)
40
Set Pressure Unit
Mpa
Pressure Resistance (MPa)
1.5
Operating Temperature and Humidity Range
[Operation / Save 35 over 80% RH (that does not freeze)
Battery
Lithium battery (CR2032), battery replacement possible
Fluid
Air
Operating Pressure Range (MPa)
0.0-1.0
Operating Temperature Range (deg C)
[Operating] 0 over 50, [save time] over 10 over 60 (with no condensation and freezing)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At air tank preparation time
4
From Japan
On 2017-01-11 19:13:19
It is compact and easy to handle, displayed up to a few digits. However, the power supply can not be turned off with the button, and it disappears after a certain period of time.
This review is about item#363055.