Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type
  • Pillow Blocks Cast Housing High Center Height Set Screw Type

Pillow Blocks Cast Housing High Center Height Set Screw Type UCHP210

by NTN
Item.#
00363097
Mfr.#
UCHP210
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
23.2
Dimension H (mm)
110
Dimensions L (mm)
206
Weight (kg)
4.1 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
35.0
Dimensions H2(mm)
165
Dimensions H1 (mm)
22
Dimensions J (mm)
159
Dimensions N (mm)
20
Designation Number of the Bearing Housing
HP210
Dimensions B (mm)
51.6
Dimension S (mm)
19
Dimensions A (mm)
70
Shaft Diameter (phi mm)
50
Dimensions N1(mm)
22