Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP203

by NTN
5.00 (2)
Item.#
00363946
Mfr.#
UCUP203
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
52
Dimensions N (mm)
M10x1.5
Dimensions B (mm)
31
Dimension S (mm)
12.7
Standard Dynamic Load Rating (kN)
12.8
Dimension H (mm)
30.2
Dimensions L (mm)
76
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
17
Dimensions A (mm)
38
Standard static Load Rating (kN)
6.65
Dimensions j (mm)
13
Dimensions H2(mm)
62
Dimensions H1 (mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the bearings of the belt conveyor
5
From Japan
On 2018-04-15 16:41:28
Cost performance is well handy. In addition, please.
This review is about item#364007.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.