Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Unit Lubricated Narrow Width Pillow Block

Bearing Unit Lubricated Narrow Width Pillow Block UCUP203D1

by NTN
5.00 (1)
Item.#
00363955
Mfr.#
UCUP203D1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
76
Weight (kg)
0.6
Shaft Hole Classification
Cylindricalbore
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Greasenipple
Shaft Diameter (phi mm)
17
TRUSCO Part Number
213-6783
Standard Dynamic Load Rating (kN)
12.8
Dimensions j (mm)
13
Dimensions H2(mm)
62
Dimensions H1 (mm)
11
Dimensions J (mm)
52
Dimensions N (mm)
M10x1.5
Designation Number of the Bearing Housing
UP204
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Shape
Pillow unit
2014 TRUSCO Published Page
1-1561
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweet corn harvester (mashmaking machine) of agricultural machinery
5
From Japan
On 2015-09-01 05:54:22
I exchanged the bearings I had on until now. Because it is a special shaped bearing, there is no need to have ordered a hardware shop selling nearby bearings. I ordered it with monotaro if it would retrieve anything. Since it is a maker of bearings, there is no problem at all in quality and I think the price is quite cheap. It contributes to cost reduction. Also, other kinds of bearings are reserved extra for occasional occasions.
This review is about item#00364052.