Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP204

by NTN
5.00 (1)
Item.#
00363964
Mfr.#
UCUP204
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
12.8
Shape
Pillow unit
Dimensions j (mm)
13
Dimensions H2(mm)
62
Dimensions H1 (mm)
11
Dimensions J (mm)
52
Dimensions N (mm)
M10x1.5
Dimensions B (mm)
31
Dimension S (mm)
12.7
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
76
Shaft Hole Classification
Cylindricalbore
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Mugreasenipple
Shaft Diameter (phi mm)
20
Dimensions A (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.