Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear Vinyl Hose

Clear Vinyl Hose 22x26

4.78 (18)
Item.#
00363965
Mfr.#
22x26
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
26
Hose Length (m)
50
Operating Temperature Range (deg C)
-5-60
Material
Flexible polyvinyl chloride
Fluid
Water, air
Hose Inside-Diameter (phi mm)
22
Color
Transparency
Type
Skein wound
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Wrap the hose vertically into the hand of the dolly and wind it.
5
From Japan
On 2017-11-16 16:02:23
Separately nothing. I'd appreciate it being sent shortly after ordering.
This review is about item#34570006.
I am using it for cable protection etc.
5
From Japan
On 2017-09-04 01:24:11
Easy to use and size is perfect. It is soft and has transparency, so it is easy to distinguish it as you can easily understand the color of the cable.
This review is about item#58071772.
Multi-cable protection
4
From Japan
On 2016-11-26 18:15:31
I have not used it yet but it looks good. I purchased it because it can be used on a reel.
This review is about item#34569875.
To aeration of aquarium tank for ornamental fish
5
From Japan
On 2016-10-06 21:00:56
I am using 4 × 6 type instead of vinyl tube sold for ornamental fish. Although I have been using it for about 5 years, it has never become hard and it is excellent. Even if it says anything, the length was attractive, and it was possible to respond to applications such as placing a loud air pump in a place different from the aquarium ... and so on.
This review is about item#34569875.
CD coma (science toy)
5
From Japan
On 2015-12-23 21:16:23
I use it for materials of CD comic (science toy). I am thankful that the hose with an outer diameter of 15 mm that fits perfectly in the hole in the CD is hardly sold at the neighborhood home center. If possible, it is appreciated if you can sell it in units of 1 meter, if it is impossible, sell it in 10 meters.
This review is about item#34569954.
Drainage hose
5
From Japan
On 2015-08-06 16:58:51
I bought it in units of 10 meters, but this one is more advantageous. The product has no problem at all. I think it's good.
This review is about item#34569902.
Used for the water volume
4
From Japan
On 2015-07-15 10:50:13
50 m at this price is profitable, I use it instead of a hose.
This review is about item#34569954.
Used for wastewater after irrigation of house
5
From Japan
On 2015-07-15 10:17:32
It is easy to use and it is suitable for price.
This review is about item#34569972.
Used as protective cover
5
From Japan
On 2015-07-10 15:50:05
I am satisfied with being strong. Durability is unknown as it is a protective material. It was very good to buy it cheaply.
This review is about item#76159334.
Fluid flow
5
From Japan
On 2015-04-13 14:13:21
Good
This review is about item#76159307.