Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun, With Long Nozzle And Coupler

Air Duster Gun, With Long Nozzle And Coupler K-601-5-OPB

3.87 (15)
Item.#
00363992
Mfr.#
K-601-5-OPB
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
2
Material
Aluminum
Nozzle Length (mm)
500
Weight (g)
390
Coupler Screw Size
M12xP1.0
Air Consumption (L/min)
120
Nozzle Outside Diameter (phi mm)
9
Connection Method
Coupler mounting
Overall Length (mm)
590
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-17 10:08:26
Although the initial delivery date was in time for the work at the end of March, I was in trouble, but I was extremely saved from receiving prompt response. I was told that it was made to order, but I think that there was inventory somewhere. Thank you for looking.
This review is about item#9467394.
Removal of dust and metal fragments
3
From Japan
On 2017-06-28 15:43:15
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#9467385.
Duster
5
From Japan
On 2017-01-30 15:18:24
Since I handle powder products, I bought three kinds including this one. This might be the best for local applications. .
This review is about item#9467385.
As a cleaning in the car interior and air element (dry type)
4
From Japan
On 2016-04-09 09:26:47
Since it is a maker item, feeling of use is also satisfied well. It is even better if the price is cheaper a little more
This review is about item#09467394.
Blowing off Kiriko after drilling
2
From Japan
On 2015-11-22 15:35:37
I bought a 300 mm nozzle, but it seems slightly heavy though it may be ineffective in terms of material. I think that it is easy to handle if there are (about 250 mm) nozzles.
This review is about item#09467394.
Air dust
5
From Japan
On 2015-07-21 13:22:33
It is easy to use and convenient item.
This review is about item#09467385.
Removing Chirico in Milling
5
From Japan
On 2015-06-29 21:32:06
The flow rate of the air was easily adjusted.
This review is about item#09467394.
cleaning
1
From Japan
On 2014-11-01 19:26:08
The coupler was not attached although there was a display with a coupler.
This review is about item#09467394.
Air Duster
3
From Japan
On 2014-09-30 13:40:21
So so
This review is about item#09467385.
Air dust general
5
From Japan
On 2014-02-18 08:28:44
There is a sense of reliability with firm builds on price. Lever is not heavy, it is not light and it is just good feeling. Regarding strokes, I personally thought it would be better to make it a bit less light and make it lighter by that much.
This review is about item#09467385.