Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP205

by NTN
5.00 (1)
Item.#
00364007
Mfr.#
UCUP205
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
36.5
Dimensions L (mm)
84
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
25
Dimensions A (mm)
38
Standard static Load Rating (kN)
7.85
Dimensions j (mm)
15
Dimensions H2(mm)
72
Dimensions H1 (mm)
12
Dimensions J (mm)
56
Dimensions N (mm)
M10x1.5
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Standard Dynamic Load Rating (kN)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.