Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hydraulic Floor Jack 3t
  • Hydraulic Floor Jack 3t
  • Hydraulic Floor Jack 3t
  • Hydraulic Floor Jack 3t

Hydraulic Floor Jack 3t M-TT630AJ-BLACK

3.88 (57)
Item.#
00364017
Mfr.#
M-TT630AJ-BLACK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (Length x Width x Height) (mm)
595x188x170
Maximum Load (t)
3
Handle Length (mm)
545
Highest Position (mm)
430
Weight (kg)
15
Lifting Width (mm)
280
Hydraulic Oil to Use
ISO VG15
Lowest Position (mm)
150
Dimensions (phi mm)
60 (saddle)
Customer Reviews
5 star 26
4 star 13
3 star 7
2 star 7
1 star 4
Review Rating: 3.88
57 Customer Reviews
The reviews are automatic translation.
Car tire change
5
From Japan
On 2016-06-15 23:09:09
There is a sense of stability at the time of up, it is easy to use as it rises with less arm strength.
This review is about item#45495177.
Jack up of light box
2
From Japan
On 2016-06-03 04:31:29
The tip was thicker than I thought, I do not get under the place I want to give There are many
This review is about item#45495177.
For personal use
5
From Japan
On 2016-04-25 18:07:18
I can use it with confidence that the build is solid. If I have a budget, I would like to make it a lightweight aluminum type ...
This review is about item#00364017.
Tire change of passenger car
2
From Japan
On 2016-04-20 03:28:26
Goods are heavy. I want you to make it a little lighter. To lift the passenger car, the rear is good, but the front is lower in the jack point and the jack lever can not be operated either. It is unnecessary for the rear only.
This review is about item#00364017.
Car Jack Up
3
From Japan
On 2016-04-05 06:05:15
I am dissatisfied with the stroke.
This review is about item#45495177.
Tire change of Hiace (Studless ~ ordinary tire)
5
From Japan
On 2016-03-29 23:51:00
There is no problem at all. Both functions, price and size are satisfactory.
This review is about item#00364017.
Jack up of ordinary passenger car
5
From Japan
On 2016-03-11 15:16:02
It is good good nearly 2 tons passenger cars to rise easily and it is a good commodity that is firmly in proportion to the price! (^^)! If you say greedy it would be nice to be able to store the jack stick in the main body.
This review is about item#00364017.
lift up
1
From Japan
On 2016-02-08 10:02:46
When purchasing, most of it leaks oil and does not become usable.
This review is about item#45495177.
Tire change, under-vehicle maintenance
4
From Japan
On 2016-02-05 14:50:47
After purchasing, I used it three times by tire exchanging etc, but I can use it without any problem. I think that it is a price-oriented item.
This review is about item#00364017.
Car Jack Up
1
From Japan
On 2016-01-04 11:30:51
It is that this product is cheap and bad. Oil leaked just by using it twice, it was the worst with oil stains on the newly constructed garage. I want you to put more emphasis on quality.
This review is about item#00364017.