Buy more than* S$200* and get FREE SHIPPING

  • 2 Ton Hydraulic Floor Jack
  • 2 Ton Hydraulic Floor Jack
  • 2 Ton Hydraulic Floor Jack
  • 2 Ton Hydraulic Floor Jack
  • 2 Ton Hydraulic Floor Jack
  • 2 Ton Hydraulic Floor Jack

2 Ton Hydraulic Floor Jack Mono619-BLACK

3.84 (119)
Item.#
00364035
Mfr.#
Mono619-BLACK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (phi mm)
(Saddle) 60
Lowest Position (mm)
133
Height (mm)
160
Width (mm)
190
Maximum Load (t)
2
Operating Temperature Range (deg C)
Over 20 over 60 degC
Compatible
(Vehicle) 2t below
Handle Length (mm)
500
Highest Position (mm)
387
Weight (kg)
11
Stroke (mm)
254
Hydraulic Oil to Use
Hydraulic lubricating oil
Overall Length (mm)
520 (after the handle attachment / 990)
Manual
manual
Customer Reviews
5 star 51
4 star 27
3 star 21
2 star 11
1 star 9
Review Rating: 3.84
119 Customer Reviews
The reviews are automatic translation.
Used to jack up the car.
4
From Japan
On 2016-11-13 18:28:03
But inexpensive, no problem. I think when the box is the strong still good and.
This review is about item#10440482.
Kamente
1
From Japan
On 2016-07-27 20:14:27
It was broken in once. Please return money.
This review is about item#00364035.
To tire replacement
5
From Japan
On 2016-07-06 16:41:30
It is normally a good jack. Move because the weight is also a moderate is also easy. Will was after many years to buy? Recently, now the arm is twisted when applied at an angle. It looks like the limit.
This review is about item#10440482.
Tire exchange
5
From Japan
On 2016-03-30 17:06:25
Also can be easily operated by women, it was also easy to pull out the air.
This review is about item#00364035.
Jack-up of the car
3
From Japan
On 2016-02-14 09:00:10
Also I wanted worked hydraulic pressure when you unless you will not buy anymore (laughs) and get to one said to jack down broken.
This review is about item#00364035.
Repair of the car
5
From Japan
On 2016-01-12 19:45:24
It is a good commodity.
This review is about item#10440482.
Tire exchange
4
From Japan
On 2015-12-28 20:47:43
Still, I do not know the details because we do not use, I think that it is good for the price. Speaking greed, is easy with the hydraulic pressure is a little more light.
This review is about item#00364035.
When the private car of tire replacement, etc.
4
From Japan
On 2015-12-17 20:54:45
It was purchased so far since the broken third-party products that were used. A feeling of use is not the same as third-party products. It is a very common jack.
This review is about item#00364035.
Business trip work
5
From Japan
On 2015-12-08 15:16:10
Small, lightweight, easy-to-use at the time of business trip work
This review is about item#00364035.
For jack-up
2
From Japan
On 2015-11-25 15:18:19
It does not move as I think caster
This review is about item#10440482.