Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Narrow Width Pillow Block
  • Bearing Unit Lubricated Narrow Width Pillow Block
  • Bearing Unit Lubricated Narrow Width Pillow Block

Bearing Unit Lubricated Narrow Width Pillow Block UCUP205D1

by NTN
5.00 (1)
Item.#
00364052
Mfr.#
UCUP205D1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
25
TRUSCO Part Number
213-6805
Standard Dynamic Load Rating (kN)
14
Dimensions j (mm)
15
Dimensions H2(mm)
72
Dimensions H1 (mm)
12
Dimensions J (mm)
56
Dimensions N (mm)
M10x1.5
Designation Number of the Bearing Housing
UP205
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
38
Shape
Pillow block unit
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
84
Weight (kg)
0.8
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweet corn harvester (mashmaking machine) of agricultural machinery
5
From Japan
On 2015-09-01 05:54:22
I exchanged the bearings I had on until now. Because it is a special shaped bearing, there is no need to have ordered a hardware shop selling nearby bearings. I ordered it with monotaro if it would retrieve anything. Since it is a maker of bearings, there is no problem at all in quality and I think the price is quite cheap. It contributes to cost reduction. Also, other kinds of bearings are reserved extra for occasional occasions.
This review is about item#00364052.