Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP206

by NTN
5.00 (2)
Item.#
00364061
Mfr.#
UCUP206
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
19.5
Dimension H (mm)
42.9
Dimensions L (mm)
94
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
30
Dimensions A (mm)
48
Standard static Load Rating (kN)
11.3
Dimensions j (mm)
18
Dimensions H2(mm)
84
Dimensions H1 (mm)
12
Dimensions J (mm)
66
Dimensions N (mm)
M14x2
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the bearings of the belt conveyor
5
From Japan
On 2018-04-15 16:41:28
Cost performance is well handy. In addition, please.
This review is about item#364007.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.