Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP207

by NTN
5.00 (2)
Item.#
00364104
Mfr.#
UCUP207
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
15.3
Dimensions j (mm)
20
Dimensions H2(mm)
95
Dimensions H1 (mm)
13
Dimensions J (mm)
80
Dimensions N (mm)
M14x2
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Standard Dynamic Load Rating (kN)
25.7
Dimension H (mm)
47.6
Dimensions L (mm)
110
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
35
Dimensions A (mm)
48
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the bearings of the belt conveyor
5
From Japan
On 2018-04-15 16:41:28
Cost performance is well handy. In addition, please.
This review is about item#364007.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.