Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Narrow Width Pillow Block

Bearing Unit Lubricated Narrow Width Pillow Block UCUP207D1

by NTN
5.00 (1)
Item.#
00364156
Mfr.#
UCUP207D1
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
15.3
Dimension H (mm)
47.6
Dimensions L (mm)
110
Weight (kg)
1.7
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
With a grease nipple
Shaft Diameter (phi mm)
35
TRUSCO Part Number
213-6821
Standard Dynamic Load Rating (kN)
25.7
Dimensions j (mm)
20
Dimensions H2(mm)
95
Dimensions H1 (mm)
13
Dimensions J (mm)
80
Dimensions N (mm)
M14x2
Designation Number of the Bearing Housing
UP207
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
48
Shape
Pillow block unit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweet corn harvester (mashmaking machine) of agricultural machinery
5
From Japan
On 2015-09-01 05:54:22
I exchanged the bearings I had on until now. Because it is a special shaped bearing, there is no need to have ordered a hardware shop selling nearby bearings. I ordered it with monotaro if it would retrieve anything. Since it is a maker of bearings, there is no problem at all in quality and I think the price is quite cheap. It contributes to cost reduction. Also, other kinds of bearings are reserved extra for occasional occasions.
This review is about item#00364052.