Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit Lubricated Narrow Width Pillow Block

Bearing Unit Lubricated Narrow Width Pillow Block UCUP208D1

by NTN
5.00 (1)
Item.#
00364192
Mfr.#
UCUP208D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
84
Dimensions N (mm)
M14x2
Designation Number of the Bearing Housing
UP208
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
54
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
49.2
Dimensions L (mm)
116
Weight (kg)
2
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
40
TRUSCO Part Number
213-6830
2014 TRUSCO Published Page
1-1561
Dimensions j (mm)
20
Dimensions H2(mm)
100
Dimensions H1 (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in agricultural machinery of sweet corn harvester (pulled off machine)
5
From Japan
On 2015-09-01 05:54:22
It was replaced a bearing that has been attached until now. Because the bearings of special shape, should have him buy in a hardware store who is put a close to the bearing There is none. And in anyway Stock If Monotarou, we ordered. It is no problem there is no quality because bearing a manufacturer of goods, the price is pretty cheap I think. You have me to contribute to the cost reduction. Also it has extra reserve for an emergency also other types of bearings.
This review is about item#00364052.