Buy more than* S$200* and get FREE SHIPPING

  • Bearing Unit
  • Bearing Unit
  • Bearing Unit
  • Bearing Unit

Bearing Unit UCUP209

by NTN
5.00 (2)
Item.#
00364201
Mfr.#
UCUP209
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
32.5
Dimension H (mm)
54.2
Dimensions L (mm)
120
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
45
Dimensions A (mm)
54
Standard static Load Rating (kN)
20.4
Dimensions j (mm)
25
Dimensions H2(mm)
108
Dimensions H1 (mm)
13
Dimensions J (mm)
90
Dimensions N (mm)
M14x2
Dimensions B (mm)
49.2
Dimension S (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the bearings of the belt conveyor
5
From Japan
On 2018-04-15 16:41:28
Cost performance is well handy. In addition, please.
This review is about item#364007.
For factory equipment
5
From Japan
On 2014-11-19 18:23:07
Compact size can be saved.
This review is about item#00364104.