Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Unit Lubricated Narrow Width Pillow Block

Bearing Unit Lubricated Narrow Width Pillow Block UCUP210D1

by NTN
5.00 (1)
Item.#
00364296
Mfr.#
UCUP210D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
116
Dimensions H1 (mm)
14
Dimensions J (mm)
94
Dimensions N (mm)
M16x2
Designation Number of the Bearing Housing
UP210
Dimensions B (mm)
51.6
Dimension S (mm)
19
Dimensions A (mm)
60
Standard Dynamic Load Rating (kN)
35
Standard static Load Rating (kN)
23.2
Dimension H (mm)
57.2
Dimensions L (mm)
130
Weight (kg)
2.9
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
50
TRUSCO Part Number
213-6856
2014 TRUSCO Published Page
1-1561
Dimensions j (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweet corn harvester (mashmaking machine) of agricultural machinery
5
From Japan
On 2015-09-01 05:54:22
I exchanged the bearings I had on until now. Because it is a special shaped bearing, there is no need to have ordered a hardware shop selling nearby bearings. I ordered it with monotaro if it would retrieve anything. Since it is a maker of bearings, there is no problem at all in quality and I think the price is quite cheap. It contributes to cost reduction. Also, other kinds of bearings are reserved extra for occasional occasions.
This review is about item#00364052.