Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Facsimile Heat Sensitive Chart

Facsimile Heat Sensitive Chart FAX-ST210BN

4.50 (14)
Item.#
00367438
Mfr.#
FAX-ST210BN
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Size
A4
Specification
Coloring side / top surface
Core Diameter (mm)
25.4
Width (mm)
210
Basis Weight (g/m2)
50
Length (m)
100
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Loaded on fax machine
5
From Japan
On 2017-03-22 16:12:18
I purchase it from before, there is no problem at all. Of course it is a purchase item
This review is about item#00642941.
Fax reception
4
From Japan
On 2017-02-08 02:06:26
Although I feel the price is higher than B4, I am satisfied with the paper quality such as convenience that can be used as an A4 document as it is, fax received as it is, and few rolling that is common on roll paper.
This review is about item#00642871.
For FAX
5
From Japan
On 2016-11-25 15:53:36
There are few places where A4 size thermal roll paper sells this product. I would like you to commercialize it as a "monotaro" brand.
This review is about item#6542313.
Receiving Documents
5
From Japan
On 2015-12-26 00:54:48
When purchasing a store, I bought a T216B and it does not stop when I try to install it in a fax machine, so I noticed the difference in size. If you change the color of packaging, I think that such mistakes will be reduced.
This review is about item#06542295.
External recording etc.
5
From Japan
On 2015-11-23 21:47:41
It was extremely seductive because the machine itself stopped about the supply of maker G record paper recently for more than 20 years.
This review is about item#00642975.
Leave
3
From Japan
On 2015-10-23 14:44:40
Although it is used several times a year, it takes several years until it runs out and it gets hurt even if it is kept in the dark. Because it is a small volume, I think that it seems to be used up before it gets scratched.
This review is about item#00367483.
For fax reception
5
From Japan
On 2015-07-14 15:45:04
I want a little longer
This review is about item#06542304.
FAX
5
From Japan
On 2015-07-10 17:09:16
The use impression is good, but the price is one size.
This review is about item#00642871.
Used by fax
5
From Japan
On 2015-02-28 10:32:56
Because fairly fax comes, it is saved because it reaches the next day on a net order. Since there is only A3 in monotaro brand, it is good with monotaro brand if you can release A4 ....
This review is about item#06542347.
It is used to print what I wrote on the whiteboard during the meeting
5
From Japan
On 2015-02-24 17:03:58
It was cheaper than what I used to date, so I was worried that printing was thin, but it was a completely unfair suffering. It is comfortable to use although it has not yet started using it yet. Thank you very much. I will repeat it again.
This review is about item#00642817.