Buy more than* S$200* and get FREE SHIPPING

  • Magnet Bar

Magnet Bar Film-201NB

5.00 (2)
Item.#
00367648
Mfr.#
Film-201NB
Package Qty.
1PC
Ship pack of
1
4.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Number of Holding
About 7-9 sheets
Color
Blue
Dimensions (Width W x Height H x Length L) (mm)
18x8x200
Material
Body collar / R-ABS, magnet / rubber magnet
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
MONOTARO white board
5
From Japan
On 2014-02-10 10:38:58
Strong magnet is good Good design is good so it is a waste for the office
This review is about item#34973671.
Document stops on the white board
5
From Japan
On 2013-05-18 06:56:04
In the past, the documents were often flying in the wind, but there was no annoying change after changing to this
This review is about item#34973687.