Buy more than* S$200* and get FREE SHIPPING

  • Scrapbook, File Type

Scrapbook, File Type Ra-44N

4.44 (9)
Item.#
00367754
Mfr.#
Ra-44N
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
25
Height (mm)
365
Width (mm)
281
Storage Number of Sheets
28 sheets of kraft paper
Size
B4
Material
Table \ paper / craft ball (recycled pulp), medium paper / kraft paper
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used for receipt records
5
From Japan
On 2017-02-23 14:38:21
Every year, I use only one book, but I was saved because I was looking for something cheaper.
This review is about item#743346.
Organizing documents
5
From Japan
On 2016-05-20 06:30:52
Used the same for many years, ease of use and robustness are outstanding.
This review is about item#00743346.
Scrapbook
5
From Japan
On 2016-03-27 06:11:50
The price was good.
This review is about item#00743346.
In order to organize receipts for accounting each month
5
From Japan
On 2015-02-27 08:31:45
Because I have been using it all year long, it is on the shelf by year. When examining things later, it is convenient to investigate and convenient.
This review is about item#00743346.
Scrap the receipt
3
From Japan
On 2014-06-12 15:02:57
I scrap the receipt I shopped at work. I would like you to sell Monotaro brand products.
This review is about item#00743346.
On the mount of the receipt
4
From Japan
On 2014-05-16 13:50:57
I use it for the mount of the receipt. I regularly purchase it.
This review is about item#00743346.
Put a receipt
5
From Japan
On 2013-11-24 13:13:34
I want to continue purchasing B4 size if there is!
This review is about item#00743355.
Management of receipts
3
From Japan
On 2012-06-22 12:18:02
That's it ...
This review is about item#00743346.
Organizing receipts and invoices
5
From Japan
On 2012-06-07 12:23:12
We use it to organize receipts and invoices. Price should be cheap. I think that I will use it in the future.
This review is about item#00743346.