Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • All printing loose-leaf notebook Purchase book

All printing loose-leaf notebook Purchase book RI-373

5.00 (1)
Item.#
00367824
Mfr.#
RI-373
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
100
Number of Sheets
100 sheets
Size
B6
Number of Lines
15 lines
Number of Digits
8
Type
Iri-cho and Specifications
Printing Colors
Green
Number of Holes
13 hole
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book keeping of purchased goods
5
From Japan
On 2009-07-27 11:49:26
Because it is a single color printing, it is easier to use, it looks refreshed than three color printing
This review is about item#00745385.