Buy more than* S$200* and get FREE SHIPPING

  • One Color Print Loose Leaf Sales Book

One Color Print Loose Leaf Sales Book RI-372

3.00 (1)
Item.#
00367833
Mfr.#
RI-372
Package Qty.
1PC
Ship pack of
1
7.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
100
Type
Sales journal
Printing Colors
Green
Number of Holes
13 hole
Number of Sheets
100 sheets
Size
B6
Number of Lines
15 lines
Number of Digits
8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2015-11-26 13:41:03
I want you to make it cheaper.
This review is about item#00367833.