Buy more than* S$200* and get FREE SHIPPING

  • No SubjectThin General Ledger Journal

No SubjectThin General Ledger Journal TI-201

4.00 (3)
Item.#
00367858
Mfr.#
TI-201
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Number of Digits
8
Page Number
200
Caution
A5 size doesn't have index page. B5 and A4 size are not regular JIS standard size.
Number of Lines
30 lines
Size
B5
Material
In other \ pasting back and tables \ paper PVC film
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Accounting book of town meeting
2
From Japan
On 2017-05-18 16:22:37
I used the same books all the time, but I want a page with 300 pages
This review is about item#367867.
Used for accounting
5
From Japan
On 2016-11-02 20:48:33
Since I am using the same size I purchased it here for the first time this time. It is satisfying because it can be delivered cheaply.
This review is about item#367842.
Cash in and out management
5
From Japan
On 2013-07-30 13:43:45
I have been using it since a long time ago
This review is about item#00725864.