Buy more than* S$200* and get FREE SHIPPING

  • No SubjectThin General Ledger Journal

No SubjectThin General Ledger Journal TI-281

5.00 (2)
Item.#
00367867
Mfr.#
TI-281
Package Qty.
1PC
Ship pack of
1
46.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Page Number
200
Number of Lines
Line 34
Size
A4
Caution
A5 size doesn't have index page. B5 and A4 size are not regular JIS standard size.
Paper Quality
High-quality paper
Number of Digits
10
Material
In other \ pasting back and tables \ paper PVC film
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in accounting
5
From Japan
On 2016-11-02 20:48:33
Because it uses the same size was the first time buy here. Cheap and I am happy that get to deliver.
This review is about item#367842.
Cash in and out management
5
From Japan
On 2013-07-30 13:43:45
I have been using it since a long time ago
This review is about item#00725864.